200A,PLG,3P4W,MG,416,3P208V

Item #: 0791924

Cat #: DS2416MP000

UPC: 708917263869

$ 4097.90 EA
Company wide:
0 in stock
Documents & Guides
THB DS2416MP000 200A PLG 3P4W

Overview

THB DS2416MP000 200A PLG 3P4W
Also known as: 708917263869, DS2416MP000, THBDS2416MP000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200