200A,REC.,3P4W,3PHASE,208V

Item #: 0791920

Cat #: DS2416FRAB0

UPC: 708917312109

$ 5338.85 EA
Company wide:
0 in stock
Documents & Guides
THB DS2416FRAB0 200A REC. 3P4

Overview

THB DS2416FRAB0 200A REC. 3P4
Also known as: 708917312109, DS2416FRAB0, THBDS2416FRAB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200