200A,REC,3P4W,MG,416,3P208V,SC

Item #: 0791918

Cat #: DS2416FR000

UPC: 708917305002

$ 3816.64 EA
Company wide:
0 in stock
Documents & Guides
THB DS2416FR000 200A REC 3P4W

Overview

THB DS2416FR000 200A REC 3P4W
Also known as: 708917305002, DS2416FR000, THBDS2416FR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200