BUSS NEUTRAL

Item #: 0791915

Cat #: NTN-R-100

UPC: 051712305631

$ 144.14 EA
Company wide:
0 in stock
Documents & Guides
100A 250V Class H/K5/R Dummy Fuse, Neutral

Overview

100A 250V Class H/K5/R Dummy Fuse, Neutral
Also known as: 051712305631, NTN-R-100, BUSNTNR100

Specifications

Amps: 100
Type: Dummy Fuse, amp, R, Type H &amp
Volts AC: 250
Amps: 100
Volts AC: 250
Type: Dummy Fuse, amp, R, Type H &amp