200A,CON,3P4W,MG,416,3P208V,CC

Item #: 0791911

Cat #: DS2416FP00K

UPC: 708917310426

$ 4969.30 EA
Company wide:
0 in stock
Documents & Guides
THB DS2416FP00K 200A CON 3P4W

Overview

THB DS2416FP00K 200A CON 3P4W
Also known as: 708917310426, DS2416FP00K, THBDS2416FP00K

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200