8' Industrial Closed Top Striplight

Item #: 0791909

Cat #: ICF-296-UNV-EB81-U

UPC: 080083519330

Call for price
Company wide:
0 in stock
Documents & Guides
8 Ft. Industrial Closed Top Striplight, 2 Lamp, Electronic Ballast, T8, 1UNV, Flip-Up Sockets

Overview

8 Ft. Industrial Closed Top Striplight, 2 Lamp, Electronic Ballast, T8, 1UNV, Flip-Up Sockets

Cooper Lighting Metalux Standard strip light fixture measuring 8 ft has a universal voltage rating of 120-277 Volts. Strip light fixture features two T8 lamps with power rating of 75 Watts. It uses one electronic instant start ballast with total harmonic distortion less than 10% to reduce current consumption.

Also known as: 080083519330, ICF-296-UNV-EB81-U, METICF296UNVEB81U

Specifications

Wattage: 75
Length: 8 ft
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 75
Light Technology: Fluorescent
Length: 8 ft
Volts AC Range: 120 - 277