200A,NLT,3P4W,MG,414,3P600V

Item #: 0791891

Cat #: DS2414MR000

UPC: 708917205982

$ 3656.71 EA
Company wide:
0 in stock
Documents & Guides
THB DS2414MR000 200A NLT 3P4W

Overview

THB DS2414MR000 200A NLT 3P4W
Also known as: 708917205982, DS2414MR000, THBDS2414MR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200