200A,PLG,3P4W,MG,414,00K,3P600V

Item #: 0791884

Cat #: DS2414MP00K

UPC: 708917158349

$ 4572.17 EA
Company wide:
0 in stock
Documents & Guides
THB DS2414MP00K 200A PLG 3P4W

Overview

THB DS2414MP00K 200A PLG 3P4W
Also known as: 708917158349, DS2414MP00K, THBDS2414MP00K

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200