Alternating Relay, Double Pole, 120V AC/DC Supply, 90-130V Range

Item #: 0791874

Cat #: 261DT120

UPC: 662917003323

Company wide:
1 in stock
Documents & Guides
Alternating Relay, Double Pole, with Toggle Switch, for Manual Alternating, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts

Overview

Alternating Relay, Double Pole, with Toggle Switch, for Manual Alternating, 120 Volt AC/DC Supply, @ 0.01 Amps, 90 - 130 Volt Range, 10 Amp @ 120 Volt AC, Resistive Contacts
Also known as: 662917003323, 261DT120, TMK261DT120

Specifications

Phase: 3
Type: Alternating Relay
Volts DC: 120
Amps: 10, 0.010
Volts AC: 120
Volts DC Range: 90 - 130
Phase: 3
Volts DC: 120
Volts AC: 120
Type: Alternating Relay
Amps: 10, 0.010
Volts DC Range: 90 - 130