Insulated Multi-Cable Connector Block, 2-Side, 6-Port, 6 AWG - 600 MCM

Item #: 0791781

Cat #: IPLD600-6

UPC: 662381789532

$ 297.43 EA
Company wide:
4 in stock
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 6, Wire Range: 6 AWG - 600 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381789532, IPLD600-6, NSIIPLD6006

Specifications

Material: Plastisol
Color: Black
Wire/Cable Openings: 6
Material: Plastisol
Wire/Cable Openings: 6
Color: Black