C-h Egh3063afg 3p 63a Adj Mag Cb

Item #: 0791779

Cat #: EGH3063AFG

UPC: 782113503554

$ 2229.74 EA
Company wide:
0 in stock
Documents & Guides
Eg 3p 63a Adj Thermal, Fixed Mag 70ka , W/collars & Mtg Hdwr

Overview

Eg 3p 63a Adj Thermal, Fixed Mag 70ka , W/collars & Mtg Hdwr
Also known as: 782113503554, EGH3063AFG, CUTEGH3063AFG

Specifications

Poles: 3
Amps: 63
Volts AC: 347, 690Y
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 3
Volts AC: 347, 690Y
Interrupt Rating AC: 35 kA
Amps: 63
Mounting: Bolt On