200A,NLT,3P4W,MG,407,3P250V

Item #: 0791748

Cat #: DS2407MR000

UPC: 708917133827

$ 3656.71 EA
Company wide:
0 in stock
Documents & Guides
THB DS2407MR000 200A NLT 3P4W

Overview

THB DS2407MR000 200A NLT 3P4W
Also known as: 708917133827, DS2407MR000, THBDS2407MR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200