200A,PLG,3P4W,MG,407,00K,3P250V

Item #: 0791745

Cat #: DS2407MP00K

UPC: 708917198512

$ 4572.17 EA
Company wide:
0 in stock
Documents & Guides
THB DS2407MP00K 200A PLG 3P4W

Overview

THB DS2407MP00K 200A PLG 3P4W
Also known as: 708917198512, DS2407MP00K, THBDS2407MP00K

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200