SS Hazardous Loc Enclosure, 4X, 19x19x8
Item #: 0791738
Cat #: ATEX484820SS61
UPC: 783510168353
$ 3407.57 EA
Company wide:
0
in stock
Documents & Guides
Hazardous Location Enclosure, Zonex ATEX- and IECEx-Certified, Type 4X, Material: Stainless Steel, Dimensions: 18.9" x 18.9 x 8.07"
Overview
Hazardous Location Enclosure, Zonex ATEX- and IECEx-Certified, Type 4X, Material: Stainless Steel, Dimensions: 18.9" x 18.9 x 8.07"
Zonex Enclosures are designed and certified to meet ATEX Directive 94/9/EC as well as IECEx and AEx standards for increased safety in housing electrical components in Zone 1 and Zone 2 applications. nVent HOFFMAN'S ATEX Ex e enclosures are not intended for use in explosion-proof or flame-proof applications.
Also known as: 783510168353, ATEX484820SS61, HOFATEX484820SS61
Features & Benefits
- Type 316 stainless steel quarter-turn door latching
- 3-mm double-bit insert for security
- Slot and through-hole side-mount hanging brackets
- Lift-off door hinges
- Removable gland plates; one or three gland plates standard
- Internal/external brass earth/ground provision
- Type 316 stainless steel external fasteners
- Gray silicone high-temperature gasket on doors and gland plates; operating temperature range -55 C to +180 C
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X |
| Width: | 18.900 in |
| Material: | Stainless Steel 316L |
| Finish: | Brushed #3 |
| Height: | 2.640 in |
| Depth: | 8.070 in |
| IP/NEMA Rating: | IP66, NEMA 4X |
| Material: | Stainless Steel 316L |
| Height: | 2.640 in |
| Width: | 18.900 in |
| Finish: | Brushed #3 |
| Depth: | 8.070 in |