Copper Two-hole Long-barrel Lug

Item #: 0791694

Cat #: 31153

UPC: 054007126423

$ 34.33 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Scotchlok(tm) Copper Two Hole Long Barrel Lug 31153, White, 300 Kcmil, 10 Per Case

Overview

3m(tm) Scotchlok(tm) Copper Two Hole Long Barrel Lug 31153, White, 300 Kcmil, 10 Per Case

The 3M™ Scotchlok™ Copper Lugs 31100 Series are a family of two hole lugs from 4 AWG–1000 kcmil designed for terminating copper conductors. Each lug is tin plated to resist corrosion and can be installed with standard industry tools. Chamfered ends ensure ease of conductor insertion.

Also known as: 054007126423, 31153, MMM31153

Specifications

Material: Copper
Color: White
Material: Copper
Color: White