200A,NLT,3P4W,MG,404,AGL,3P480V

Item #: 0791676

Cat #: DS2404MRA00

UPC: 708917150480

$ 3960.04 EA
Company wide:
0 in stock
Documents & Guides
THB DS2404MRA00 200A NLT 3P4W

Overview

THB DS2404MRA00 200A NLT 3P4W
Also known as: 708917150480, DS2404MRA00, THBDS2404MRA00

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200