200A,NLT,3P4W,MG,404,3P480V,CC

Item #: 0791673

Cat #: DS2404MR00K

UPC: 708917306467

$ 4142.08 EA
Company wide:
0 in stock
Documents & Guides
THB DS2404MR00K 200A NLT 3P4W

Overview

THB DS2404MR00K 200A NLT 3P4W
Also known as: 708917306467, DS2404MR00K, THBDS2404MR00K

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200