200A,PLG,3P4W,MG,404,00K,3P480V

Item #: 0791637

Cat #: DS2404MP00K

UPC: 708917163350

$ 4572.17 EA
Company wide:
0 in stock
Documents & Guides
THB DS2404MP00K 200A PLG 3P4W

Overview

THB DS2404MP00K 200A PLG 3P4W
Also known as: 708917163350, DS2404MP00K, THBDS2404MP00K

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200