30A, 1P, Definite Purpose Contactor

Item #: 0791634

Cat #: C25CNB130A

UPC: 786685116211

$ 182.79 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw & Quick Connect Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

30 Amp, 1-Pole, Compact Definite Purpose Contactor, 600V Rated, Binding Head Screw & Quick Connect Terminals, 120V AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 786685116211, C25CNB130A, CUTC25CNB130A

Specifications

Type: Contactor, Definite Purpose, Compact
Poles: 1
Amps: 30
Type: Contactor, Definite Purpose, Compact
Amps: 30
Poles: 1