Galvanized Steel Strands 5/16", Color: Black

Item #: 0791628

Cat #: HG-209-5/16

UPC:

$ 4.90 EA
Company wide:
127 in stock
Documents & Guides
Galvanized Steel Strands: Extra High Strength-Siemens Martin High Strength-Utility Grade. Strand Type: 3W-7W, Strand Size: 5/16", Color: Black

Overview

Galvanized Steel Strands: Extra High Strength-Siemens Martin High Strength-Utility Grade. Strand Type: 3W-7W, Strand Size: 5/16", Color: Black
Also known as: HG-209-5/16, HECHG209516, Preforms

Specifications

Length: 31 in
Type: Cable Grip, Dead End
Material: Steel
Length: 31 in
Material: Steel
Type: Cable Grip, Dead End