11" Arm

Item #: 0791611

Cat #: RA11

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
11" Arm, Heavy Duty Non-Metallic Cable Rack, Yellow

Overview

11" Arm, Heavy Duty Non-Metallic Cable Rack, Yellow
Also known as: RA11, UDIRA11

Specifications

Size: 11 in
Color: Yellow
Size: 11 in
Color: Yellow