70A, 3P, 415/480V, 25 kAIC CB

Item #: 0791607

Cat #: EGE3070FFG

UPC: 782114876794

$ 907.45 EA
Company wide:
0 in stock
Documents & Guides
70 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

70 Amp, 3-Pole Series G NEMA EG-Frame Molded Case Circuit Breaker, Cable In/Cable Out, 25 kAIC, 415/480 VAC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton Series G complete molded case circuit breaker Catalog#:EGE3070FFG Eaton Series G molded case circuit breaker, EG-frame, EG, Fixed thermal, fixed magnetic trip, Three-pole, 70A, 600Y/347 Vac, 35 kAIC at 240 Vac, 25 kA

Also known as: 782114876794, EGE3070FFG, CUTEGE3070FFG

Specifications

Mounting: Panel
Poles: 3
Amps: 70
Volts AC: 347, 600Y
Interrupt Rating AC: 18 kA
Mounting: Panel
Amps: 70
Interrupt Rating AC: 18 kA
Poles: 3
Volts AC: 347, 600Y