200A,REC,3P4W,MG,404,3P480V

Item #: 0791591

Cat #: DS2404FR000

UPC: 708917134633

$ 3816.64 EA
Company wide:
0 in stock
Documents & Guides
THB DS2404FR000 200A REC 3P4W

Overview

THB DS2404FR000 200A REC 3P4W
Also known as: 708917134633, DS2404FR000, THBDS2404FR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200