Made in USA

Reflect-A-Bay T5Ho High Bay

Item #: 0791577
Cat #: REF454-SSR-B12-4L-UNV
UPC:
Call for price
Company wide:
0 in stock

Overview

Delisted - Use 181548
Also known as: REF454-SSR-B12-4L-UNV, SIMREF454SSRB124LU, 5000k

Specifications

Volts AC: 120-277
Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC: 120-277
Length: 4 ft, 48 in
Wattage: 54
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)