350A, 48 VDC, Automotive Fuses

Item #: 0791575

Cat #: CNN350

UPC: 079458009088

$ 268.17 EA
Company wide:
0 in stock
Documents & Guides
350 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Overview

350 Amps, 48 VDC, Automotive Fuses Stud Mounted Limiter, Bolt Down, Fast-Acting Fuse

Features & Benefits: Window shows fuse status; 2,500 A interrupting rating; Compact size saves space; RoHS compliant and lead free. Lift trucks, scissor lifts, pallet movers, and other low voltage battery operated equipment used to move hazardous materials.

Also known as: 079458009088, CNN350, LFUCNN350

Specifications

Amps: 350
Type: Automotive, Fuse
Speed: Fast Acting
Volts DC: 48
Class: Lift-Truck Type
Mounting: Bolt In
Amps: 350
Speed: Fast Acting
Class: Lift-Truck Type
Type: Automotive, Fuse
Volts DC: 48
Mounting: Bolt In