200A,NLT,3P4W,MG,316,120/208V

Item #: 0791507

Cat #: DS2316MR000

UPC: 708917274780

$ 3585.07 EA
Company wide:
0 in stock
Documents & Guides
THB DS2316MR000 200A NLT 3P4W

Overview

THB DS2316MR000 200A NLT 3P4W
Also known as: 708917274780, DS2316MR000, THBDS2316MR000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200