High Temperature Lead Wire, SRML/SFF-2, 12 AWG, Stranded Tinned Copper, Black

Item #: 0791488

Cat #: C61201-01

UPC:

Company wide:
0 in stock
Documents & Guides
Appliance and Fixture Wire, SRML/SFF-2, High Temperature Lead Wire, 12 AWG, Stranded Tinned Copper, Black, 150 Deg. Celsius, Silicone Rubber Insulation, Fiberglass Braided Jacket with a High Temperature Finish

Overview

Appliance and Fixture Wire, SRML/SFF-2, High Temperature Lead Wire, 12 AWG, Stranded Tinned Copper, Black, 150 Deg. Celsius, Silicone Rubber Insulation, Fiberglass Braided Jacket with a High Temperature Finish
Also known as: C61201-01, OMNC6120101

Specifications

Gauge: 12 AWG
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Gauge: 12 AWG
Color: Black
Conductors: 1
Material: Copper
Volts AC: 600