SLOTTED Deep Strut

Item #: 0791484

Cat #: A1400S-20

UPC: 616013110157

$ 16.32 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400S 20 SLOT Deep Strut 14GA

Overview

SUP A1400S 20 SLOT Deep Strut 14GA
Also known as: 616013110157, A1400S-20, SUPA1400S20

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in