
3/8 X 1-1/4 Hex Head Lag Screws Zinc Plated
Item #: 0791473
Cat #: LAG38114
UPC: 781002586005
$ 0.88 EA
Company wide:
195
in stock
Documents & Guides
3/8 X 1-1/4 Hex Head Lag Screws Zinc Plated
Overview
3/8 X 1-1/4 Hex Head Lag Screws Zinc Plated
Lag Screws are heavy duty fasteners used to connect heavy lumber or other materials that bear a strenuous load. They are manufactured from low carbon steel and can be used with lag shields in a variety of masonry applications, such as concrete, brick, and mortar. Lag Screws can also be used where standard wood screws are too short or small. In some applications, a pilot hole may be pre-drilled to prevent splitting or snapping. ASME B18.2.1 cover the requirements for steel lag screws.
Also known as: 781002586005, LAG38114, DOTLAG38114
Specifications
| Length: | 1 1/4 in |
| Drive: | Hex |
| Diameter: | 3/8 in |
| Material: | Steel |
| Finish: | Zinc Plated |
| Length: | 1 1/4 in |
| Diameter: | 3/8 in |
| Finish: | Zinc Plated |
| Drive: | Hex |
| Material: | Steel |