SS A1400S-10PG GALV SLOT Deep Strut

Item #: 0791465

Cat #: A1400S-10PG

UPC: 616013110263

$ 14.56 FT
Company wide:
0 in stock
Documents & Guides
SS A1400S-10PG GALV SLOT Deep Strut

Overview

SS A1400S-10PG GALV SLOT Deep Strut
Also known as: 616013110263, A1400S-10PG, SUPA1400S10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in