200A,NLT,3P4W,MG,307,AB0,125/250V

Item #: 0791464

Cat #: DS2307MRAB0

UPC: 708917182825

$ 5167.89 EA
Company wide:
0 in stock
Documents & Guides
THB DS2307MRAB0 200A NLT 3P4W

Overview

THB DS2307MRAB0 200A NLT 3P4W
Also known as: 708917182825, DS2307MRAB0, THBDS2307MRAB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200