SLOTTED Deep Strut

Item #: 0791438

Cat #: A1400S-10

UPC: 616013110249

$ 16.32 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400S 10 SLOT Deep Strut 14GA

Overview

SUP A1400S 10 SLOT Deep Strut 14GA
Also known as: 616013110249, A1400S-10, SUPA1400S10

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Gold Galvanized
Length: 10 ft
Height: 3 1/4 in