KNOCK-OUT Deep Strut

Item #: 0791416

Cat #: A1400KO-20PG

UPC: 616013110423

$ 56.94 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400KO 20PG KO Deep Strut 14GA

Overview

SUP A1400KO 20PG KO Deep Strut 14GA
Also known as: 616013110423, A1400KO-20PG, SUPA1400KO20PG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in