KO Deep Strut 14GA 1-5/8X1-5/8 10FT PG

Item #: 0791412

Cat #: A1400KO-10PG

UPC: 616013109939

$ 56.94 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Pre-Galvanized Steel with 1/2 Inch Knockouts on 6 Inch Centers

Overview

Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Pre-Galvanized Steel with 1/2 Inch Knockouts on 6 Inch Centers
Also known as: 616013109939, A1400KO-10PG, SUPA1400KO10PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 3 1/4 in