Panel, NEMA 1

Item #: 0791408

Cat #: A73P21N

UPC: 783510137977

$ 575.98 EA
Company wide:
0 in stock
Panel, Lg Type 1 / 73.16x21.50, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: Fits 84.00x25.5/26, Material/finish: Steel/white

Overview

Panel, Lg Type 1 / 73.16x21.50, Bulletin A38p (panels For Large Type 1 Enclosures), Size/dims: Fits 84.00x25.5/26, Material/finish: Steel/white

Panels for free-stand, Type 1 one-door standard and disconnect enclosures.

Also known as: 783510137977, A73P21N, HOFA73P21N

Features & Benefits

  • Back Panels used with Free-Stand enclosures

Specifications

Color: White
Material: Steel
Width: 21.500 in
Finish: Powder Coated
Height: 73.160 in
Color: White
Width: 21.500 in
Height: 73.160 in
Material: Steel
Finish: Powder Coated