8 AWG THHN/THWN-2 Stranded Copper, Orange, 5000'

Item #: 0791400

Cat #: 8THHNCSTRORAX5000

UPC:

Company wide:
0 in stock
Documents & Guides
8 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft. Reel.

Overview

8 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft. Reel.
Also known as: 8THHNCSTRORAX5000

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 8 AWG
Stranding: Stranded
Color: Orange
Material: Copper
Volts AC: 600
Gauge: 8 AWG
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded