Deep Strut

Item #: 0791398

Cat #: A1400KO-10GR

UPC: 616013062371

$ 57.14 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400KO 10GR KO Deep Strut 14GA

Overview

SUP A1400KO 10GR KO Deep Strut 14GA
Also known as: 616013062371, A1400KO-10GR, SUPA1400KO10GR

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 10 ft
Height: 3 1/4 in