200A,CON,3P4W,MG,307,125/250V

Item #: 0791393

Cat #: DS2307FP000

UPC: 708917141433

$ 4489.54 EA
Company wide:
0 in stock
Documents & Guides
THB DS2307FP000 200A CON 3P4W

Overview

THB DS2307FP000 200A CON 3P4W
Also known as: 708917141433, DS2307FP000, THBDS2307FP000

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200