PSR, Softstarter, 80 FLA

Item #: 0791362
Cat #: PSR85-600-70
UPC:
$ 1425.60 EA
Company wide:
0 in stock
PSR Series Softstart (Compact style). 80 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.

Overview

PSR Series Softstart (Compact style). 80 FLA (Full Load Amps). Motor Voltage: 208V - 600V AC. Control Voltage: 120V - 240V AC. Din-Rail/Screw Mountable. Requires: TA75 Series Overload Protection & DB80 Series Mounting Kit.
Also known as: PSR85-600-70, ABBPSR8560070

Specifications

Phase: 3
Type: Soft Starter, Open
Amps: 80
Volts AC Range: 208 - 600
Volts AC Control: 120/240
Phase: 3
Amps: 80
Volts AC Control: 120/240
Type: Soft Starter, Open
Volts AC Range: 208 - 600

Customer Reviews

No reviews for this product
(0)