GALV SLOT Deep Strut

Item #: 0791320

Cat #: A1400HS-20PG

UPC: 616013109793

$ 4.04 FT
Company wide:
0 in stock
Documents & Guides
SS A1400HS-20PG GALV SLOT Deep Strut

Overview

SS A1400HS-20PG GALV SLOT Deep Strut
Also known as: 616013109793, A1400HS-20PG, SUPA1400HS20PG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Pre-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Material: Steel
Height: 3 1/4 in