GREEN COATED Deep Strut

Item #: 0791315

Cat #: A1400HS 20GR

UPC: 616013101797

$ 10.54 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400HS 20GR HS Deep Strut 14GA

Overview

SUP A1400HS 20GR HS Deep Strut 14GA
Also known as: 616013101797, A1400HS 20GR, SUPA1400HS20GR

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in
Finish: Green Painted
Material: Steel
Height: 3 1/4 in