200A,REC,3P4W,MG,304,AB0,277/480V

Item #: 0791286

Cat #: DS2304FRAB0

UPC: 708917184607

$ 5338.85 EA
Company wide:
0 in stock
Documents & Guides
THB DS2304FRAB0 200A REC 3P4W

Overview

THB DS2304FRAB0 200A REC 3P4W
Also known as: 708917184607, DS2304FRAB0, THBDS2304FRAB0

Specifications

Material: Cast Aluminum
Amps: 200
Material: Cast Aluminum
Amps: 200