1/2 SLOT Deep Strut

Item #: 0791276

Cat #: A1400HS 20EG

UPC: 616013099193

$ 3.97 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400HS 20EG HS Deep Strut 14GA

Overview

SUP A1400HS 20EG HS Deep Strut 14GA
Also known as: 616013099193, A1400HS 20EG, SUPA1400HS20EG

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Electro-Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Electro-Galvanized
Material: Steel
Height: 3 1/4 in