1/2 SLOT Deep Strut

Item #: 0791272

Cat #: A1400HS-20

UPC: 616013109755

$ 5.39 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400HS 20 HS Deep Strut 14GA 1

Overview

SUP A1400HS 20 HS Deep Strut 14GA 1
Also known as: 616013109755, A1400HS-20, SUPA1400HS20

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Gold Galvanized
Length: 20 ft
Width: 1-5/8 in
Finish: Gold Galvanized
Material: Steel
Height: 3 1/4 in