Caution Tape

Item #: 0791225

Cat #: 516

UPC: 051128577875

$ 92.73 EA
Company wide:
0 in stock
Documents & Guides
Caution Repulpable Barricade Tape, Dimensions: 3" x 150', Color: Yellow.

Overview

Caution Repulpable Barricade Tape, Dimensions: 3" x 150', Color: Yellow.

Reusable tape made of tightly-woven cotton fibers. For indoor applications.

Also known as: 051128577875, 516, MMM516

Specifications

Length: 150 ft
Width: 3 in
Diameter: 1 in
Color: Yellow
Length: 150 ft
Diameter: 1 in
Width: 3 in
Color: Yellow