STANDARD Deep StrutS (HOT DIP GALV FIN

Item #: 0791215

Cat #: A1400HS 10HDG

UPC: 616013109717

$ 6.89 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400HS 10HDG HS Deep Strut 14G

Overview

SUP A1400HS 10HDG HS Deep Strut 14G
Also known as: 616013109717, A1400HS 10HDG, SUPA1400HS10HDG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Hot Dipped Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Hot Dipped Galvanized
Length: 10 ft
Height: 3 1/4 in