GREEN SLOTCHL

Item #: 0791203

Cat #: A1400HS-10GR

UPC: 616013101780

$ 9.26 FT
Company wide:
0 in stock
Documents & Guides
SS A1400HS-10GR GREEN SLOTCHL

Overview

SS A1400HS-10GR GREEN SLOTCHL
Also known as: 616013101780, A1400HS-10GR, SUPA1400HS10GR

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Material: Steel
Width: 1-5/8 in
Finish: Green Painted
Length: 10 ft
Height: 3 1/4 in