HS Deep Strut 14GA 1-5/8X1-5/8 10FT EG

Item #: 0791201

Cat #: A1400HS-10EG

UPC: 616013099186

$ 3.97 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers

Overview

Deep Strut, 14 Gauge, 1-5/8 Inch x 1-5/8 Inch, Length 10 Feet, Half Slot Electro-Galvanized Steel with 9/16 Inch x 1-1/8 Inch Slots on 2 Inch Centers
Also known as: 616013099186, A1400HS-10EG, SUPA1400HS10EG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Electrogalvanized
Material: Steel
Width: 1-5/8 in
Finish: Electrogalvanized
Length: 10 ft
Height: 3 1/4 in