GREEN COATED Deep Strut

Item #: 0791173

Cat #: A1400 20GR

UPC: 616013101773

$ 19.16 FT
Company wide:
0 in stock
Documents & Guides
SUP A1400 20GR Deep Strut 14GA 1-5/

Overview

SUP A1400 20GR Deep Strut 14GA 1-5/
Also known as: 616013101773, A1400 20GR, SUPA140020GR

Specifications

Length: 20 ft
Material: Steel
Width: 1-5/8 in
Height: 3 1/4 in
Finish: Green Painted
Length: 20 ft
Width: 1-5/8 in
Finish: Green Painted
Material: Steel
Height: 3 1/4 in