20 Amp Pilot Control Relays

Item #: 0791169

Cat #: RIB12P

UPC:

$ 154.51 EA
Company wide:
0 in stock
Documents & Guides
Power Relay, 20 Amp DPDT, 12 Vac/dc Coil, NEMA 1 Housing

Overview

Power Relay, 20 Amp DPDT, 12 Vac/dc Coil, NEMA 1 Housing
Also known as: RIB12P, FDERIB12P

Specifications

Type: Pilot Control Relay, DPDT, Enclosed
Volts DC Control: 12
Amps: 20
Volts AC Control: 12
Type: Pilot Control Relay, DPDT, Enclosed
Amps: 20
Volts DC Control: 12
Volts AC Control: 12